Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P14600-5.0
- Zoro # G424785559
product price:Â
$
43.39
/ea
Key Features
Molecular Weight
203.62 g/mol
Quantity
1
Color
White to Yellow
Volume
5 g
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P14600-5.0
- Zoro #
- G424785559
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Molecular Weight
- 203.62 g/mol
- Quantity
- 1
- Color
- White to Yellow
- Volume
- 5 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 24 mo
- Chemical Formula
- C8H9NO3 HCl
- Product Type
- Pyridoxal Hydrochloride
- CAS Number
- 65-22-5
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Glass
- pH Level
- 2.0 - 4.0
- Chemical Properties
- BSE/TSE Free
- Storage Temperature - Maximum
- -20 Degrees C
- Solubility Type
- Water
- Calibration Certificate
- No
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White to Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 65-22-5, Molecular Weight 203.62 g/mol, Chemical Formula C8H9NO3 HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.