Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # K92100-500.0
- Zoro # G424790485
product price:Â
$
3,203.99
/ea
Free Shipping & Returns
Key Features
CAS Number
997-43-3
Container Material
Plastic
Color
White
Quantity
1
Product Type
2-Ketoglutaric Acid Monopotassium Salt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K92100-500.0
- Zoro #
- G424790485
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- CAS Number
- 997-43-3
- Container Material
- Plastic
- Color
- White
- Quantity
- 1
- Product Type
- 2-Ketoglutaric Acid Monopotassium Salt
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 500 g
- Molecular Weight
- 184.19 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Can
- Shelf Life
- 24 mo
- Form
- Crystalline Powder
- Chemical Formula
- C5H5O5K
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 997-43-3, Molecular Weight 184.19 g/mol, Chemical Formula C5H5O5K, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.