Biochemical Reagents
- Mfr # L22000-25.0
- Zoro # G524784063
product price:Â
$
45.49
/ea
Key Features
Solubility Type
Water
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bottle
CAS Number
61-90-5
Chemical Formula
C6H13NO2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L22000-25.0
- Zoro #
- G524784063
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- CAS Number
- 61-90-5
- Chemical Formula
- C6H13NO2
- Volume
- 25 g
- Shelf Life
- 48 mo
- Color
- White
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Container Material
- Glass
- Molecular Weight
- 131.2 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- pH Level
- 5.5 - 7.0
- Product Type
- L-Leucine
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 61-90-5, Molecular Weight 131.2 g/mol, Chemical Formula C6H13NO2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.