Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # L22035-0.050
- Zoro # G224790203
product price:
$
508.99
/ea
Free Shipping & Returns
Key Features
Color
White
Purity
90 %
Molecular Weight
475.6 g/mol
Calibration Certificate
No
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L22035-0.050
- Zoro #
- G224790203
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Biochemical Reagents
- Color
- White
- Purity
- 90 %
- Molecular Weight
- 475.6 g/mol
- Calibration Certificate
- No
- Container Type
- Bottle
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Storage Temperature - Maximum
- -20 Degrees C
- For Laboratory Technique
- HPLC
- Product Type
- Leupeptin Hemisulfate
- Container Material
- Plastic
- Shelf Life
- 24 mo
- Application
- Research or Further Manufacturing Use Only
- Volume
- 50 mg
- Chemical Formula
- C20H38N6O4 ¿ 1/2H2SO4
- CAS Number
- 103476-89-7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 103476-89-7, Molecular Weight 475.6 g/mol, Chemical Formula C20H38N6O4 ¿ 1/2H2SO4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.