Shop SPECTRUM
See all product information
Create Account
1, 2-Dichloroethane, Reagent, ACS, 20L
- Mfr # D1021-20LTMT56
- Zoro # G8018722
product price:Â
$
601.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shipping Restrictions
UN1184, Ethylene Dichloride, 3 (6.1), PG II
Chemical Formula
C2H4Cl2
Chemical Container Material
Metal
Molecular Weight
98.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1021-20LTMT56
- Zoro #
- G8018722
- UPC #
- -
- Country of Origin
- United States
- Item
- 1,2-Dichloroethane
- Form
- Liquid
- Shipping Restrictions
- UN1184, Ethylene Dichloride, 3 (6.1), PG II
- Chemical Formula
- C2H4Cl2
- Chemical Container Material
- Metal
- Molecular Weight
- 98.96
- CAS Number
- 107-06-2
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- 1,2-Dichloroethane
- Container Material
- Metal
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- D
- Volume
- 20 L
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
1,2-Dichloroethane, Concentration Not Applicable, CAS Number 107-06-2, Molecular Weight 98.96, Chemical Formula C2H4Cl2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 20 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1184, Ethylene Dichloride, 3 (6.1), PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.