Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # L22035-1.0
- Zoro # G024792858
product price:
$
7,387.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Color
White
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Quantity
1
Chemical Formula
C20H38N6O4 ¿ 1/2H2SO4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L22035-1.0
- Zoro #
- G024792858
- UPC #
- -
- Country of Origin
- Germany
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Chemical Formula
- C20H38N6O4 ¿ 1/2H2SO4
- Container Material
- Glass
- Container Type
- Bottle
- Form
- Powder
- Shelf Life
- 24 mo
- Volume
- 1 g
- For Laboratory Technique
- HPLC
- Product Type
- Leupeptin Hemisulfate
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 103476-89-7
- Calibration Certificate
- No
- Molecular Weight
- 475.6 g/mol
- Storage Temperature - Maximum
- -20 Degrees C
- Purity
- 90 %
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 103476-89-7, Molecular Weight 475.6 g/mol, Chemical Formula C20H38N6O4 ¿ 1/2H2SO4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.