Biochemical Reagents
- Mfr # L26100-5000.0
- Zoro # G724783897
product price:
$
423.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Application
Research or Further Manufacturing Use Only
Container Material
Plastic
Shelf Life
24 mo
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L26100-5000.0
- Zoro #
- G724783897
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- pH Level
- 4.5 - 7.5
- Product Type
- D-Lactose Monohydrate
- Color
- White to Off-White
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Solubility Type
- 0.1 g/mL Warm Water
- Chemical Formula
- C12H22O11 ¿ H2O
- Volume
- 5 kg
- Form
- Crystalline Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 10039-26-6
- Container Type
- Bucket
- Molecular Weight
- 360.31 g/mol
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 10039-26-6, Molecular Weight 360.31 g/mol, Chemical Formula C12H22O11 ¿ H2O, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.