Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # E57020-2500.0
- Zoro # G824786873
product price:
$
556.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Product Type
EDTA Disodium Salt [Ethylenediaminetetra-Acetic Acid, Disodium Salt Dihydrate]
Color
White
Purity
99 %
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E57020-2500.0
- Zoro #
- G824786873
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Product Type
- EDTA Disodium Salt [Ethylenediaminetetra-Acetic Acid, Disodium Salt Dihydrate]
- Color
- White
- Purity
- 99 %
- Container Material
- Plastic
- Form
- Crystalline Powder
- Solubility Type
- Slightly in Water
- Volume
- 2.5 kg
- Calibration Certificate
- No
- pH Level
- 4.0 - 6.0
- Container Type
- Bucket
- CAS Number
- 6381-92-6
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Molecular Weight
- 372.2 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free, Dihydrate
- Chemical Grade
- ACS, USP
- Chemical Formula
- C10H14N2O8Na2 ¿ 2H2O
- Shelf Life
- 36 mo
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6381-92-6, Molecular Weight 372.2 g/mol, Chemical Formula C10H14N2O8Na2 ¿ 2H2O, APHA Not Applicable, Chemical Grade ACS, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.