Biochemical Reagents
- Mfr # C95275-0.25
- Zoro # G924788562
product price:Â
$
986.99
/ea
Free Shipping & Returns
Key Features
Purity
75 %
Quantity
1
CAS Number
18439-24-2
Container Type
Bottle
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C95275-0.25
- Zoro #
- G924788562
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Biochemical Reagents
- Purity
- 75 %
- Quantity
- 1
- CAS Number
- 18439-24-2
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White
- Shelf Life
- 24 mo
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Maximum
- -20 Degrees C
- Product Type
- Coenzyme A Trilithium Salt
- Container Material
- Plastic
- Form
- Powder
- Volume
- 250 mg
- Molecular Weight
- 785.4 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Chemical Formula
- C21H33N7O16P3SLi3
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 18439-24-2, Molecular Weight 785.4 g/mol, Chemical Formula C21H33N7O16P3SLi3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.