Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # L46100-25.0
- Zoro # G124793670
product price:Â
$
79.65
/ea
Key Features
Storage Temperature - Maximum
-20 Degrees C
Solubility Type
Chloroform
Quantity
1
Volume
25 g
CAS Number
8002-43-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L46100-25.0
- Zoro #
- G124793670
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Storage Temperature - Maximum
- -20 Degrees C
- Solubility Type
- Chloroform
- Quantity
- 1
- Volume
- 25 g
- CAS Number
- 8002-43-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Product Type
- Lecithin Refined From Soybeans
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- Yellow to Tan
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Glass
- Form
- Powder
- Calibration Certificate
- No
- Wire Color
- Yellow to Tan
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 8002-43-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.