Biochemical Reagents
- Mfr # R71000-10.0
- Zoro # G724791809
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
60 mo
Application
Research or Further Manufacturing Use Only
Molecular Weight
120.9 g/mol
Solubility Type
Water
Product Type
Rubidium Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R71000-10.0
- Zoro #
- G724791809
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shelf Life
- 60 mo
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 120.9 g/mol
- Solubility Type
- Water
- Product Type
- Rubidium Chloride
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 10 g
- Container Material
- Glass
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Chemical Formula
- RbCl
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Container Type
- Bottle
- CAS Number
- 7791-11-9
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7791-11-9, Molecular Weight 120.9 g/mol, Chemical Formula RbCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.