Biochemical Reagents
- Mfr # S23200-500.0
- Zoro # G024783450
product price:Â
$
2,914.99
/ea
Free Shipping & Returns
Key Features
Purity
98 %
Container Type
Can
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Storage Temperature
Room Temperature
Volume
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23200-500.0
- Zoro #
- G024783450
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Purity
- 98 %
- Container Type
- Can
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Volume
- 500 g
- Calibration Certificate
- No
- Solubility Type
- Water
- Product Type
- D-(-)Salicin
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 12 mo
- Form
- Powder
- CAS Number
- 138-52-3
- Chemical Formula
- C13H18O7
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Color
- White to Off-White
- For Laboratory Technique
- HPLC
- Molecular Weight
- 286.3 g/mol
- Container Material
- Plastic
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 138-52-3, Molecular Weight 286.3 g/mol, Chemical Formula C13H18O7, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.