Biochemical Reagents
- Mfr # M43120-1000.0
- Zoro # G124787723
product price:Â
$
306.99
/ea
Free Shipping & Returns
Key Features
Form
Solid
Solubility Type
Water with Heat
Shelf Life
36 mo
Calibration Certificate
No
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M43120-1000.0
- Zoro #
- G124787723
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Form
- Solid
- Solubility Type
- Water with Heat
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Container Material
- Plastic
- Container Type
- Can
- Quantity
- 1
- Storage Temperature - Maximum
- 25 Degrees C
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Mannitol Salt Agar
- Storage Temperature - Minimum
- 2 Degrees C
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 1 kg
- pH Level
- 7.2 - 7.6
- Color
- Colorless
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.