Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # M92200-100.0
- Zoro # G924783987
product price:
$
66.15
/ea
Key Features
Volume
100 g
CAS Number
2437-29-8
Quantity
1
Product Type
Malachite Green Oxalate Salt
Chemical Formula
C23H25N2 ¿ C2HO4 ¿ 0.5C2H2O4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M92200-100.0
- Zoro #
- G924783987
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biochemical Reagents
- Volume
- 100 g
- CAS Number
- 2437-29-8
- Quantity
- 1
- Product Type
- Malachite Green Oxalate Salt
- Chemical Formula
- C23H25N2 ¿ C2HO4 ¿ 0.5C2H2O4
- Color
- Green
- Shelf Life
- 24 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Chemical Properties
- BSE/TSE Free
- Container Type
- Can
- Storage Temperature
- Room Temperature
- Molecular Weight
- 463.5 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Green
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 2437-29-8, Molecular Weight 463.5 g/mol, Chemical Formula C23H25N2 ¿ C2HO4 ¿ 0.5C2H2O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.