Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # M93000-0.1
- Zoro # G924786490
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
24 mo
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M93000-0.1
- Zoro #
- G924786490
- UPC #
- -
- Country of Origin
- Israel
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Form
- Powder
- Chemical Formula
- C17H20O6
- Solubility Type
- Methanol
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature - Minimum
- 2 Degrees C
- Calibration Certificate
- No
- Molecular Weight
- 320.3 g/mol
- Storage Temperature - Maximum
- 8 Degrees C
- Color
- White to Off-White
- Product Type
- Mycophenolic Acid
- Container Type
- Bottle
- CAS Number
- 24280-93-1
- Container Material
- Plastic
- Volume
- 100 mg
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 24280-93-1, Molecular Weight 320.3 g/mol, Chemical Formula C17H20O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.