Shop RICCA CHEMICAL
See all product information
Create Account
Zirconium ICP, 1000 ppm/HNO3
- Mfr # RPZR1KN0-500N
- Zoro # G305911299
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
500 mL
Standards
EPA 200.7
Product Type
Zirconium ICP, 1000 ppm / HNO3
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPZR1KN0-500N
- Zoro #
- G305911299
- UPC #
- -
- Country of Origin
- United States
- Item
- Zirconium ICP-Ms
- Chemical Container Type
- Bottle
- Standards
- EPA 200.7
- Product Type
- Zirconium ICP, 1000 ppm / HNO3
- Chemical Grade
- Reagent
- CAS Number
- 7732-18-5;7697-37-2;13826-66-9
- Concentration
- 1000 ppm
- Chemical Container Material
- Plastic
- Shelf Life
- 18 mo
Dimensions
- Chemical Container Size
- 500 mL
Description
Zirconium ICP-Ms, Concentration 1000 ppm, CAS Number 7732-18-5;7697-37-2;13826-66-9, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Standards and Solutions, Shelf Life 18 mo, Standards EPA 200.7
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.