Biochemical Reagents
- Mfr # M99250-3000.0
- Zoro # G724792127
product price:Â
$
2,096.99
/ea
Free Shipping & Returns
Key Features
Purity
99 %
Chemical Formula
C4H6O5
Shelf Life
24 mo
Form
Microcrystalline Solid
Molecular Weight
134.09 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M99250-3000.0
- Zoro #
- G724792127
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Purity
- 99 %
- Chemical Formula
- C4H6O5
- Shelf Life
- 24 mo
- Form
- Microcrystalline Solid
- Molecular Weight
- 134.09 g/mol
- Product Type
- L-Malic Acid
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- CAS Number
- 97-67-6
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Volume
- 3 kg
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bucket
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 97-67-6, Molecular Weight 134.09 g/mol, Chemical Formula C4H6O5, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.