Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F21000-100.0
- Zoro # G924784861
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
CAS Number
123334-10-1
Form
Powder
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Can
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F21000-100.0
- Zoro #
- G924784861
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biochemical Reagents
- CAS Number
- 123334-10-1
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Can
- Color
- Green
- Storage Temperature
- Room Temperature
- Molecular Weight
- 579.64 g/mol
- Calibration Certificate
- No
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- C20H17N3O9S3Ca
- Volume
- 100 g
- pH Level
- 4.0 - 5.0
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Quantity
- 1
- Product Type
- Acid Fuchsin Calcium Salt
- Shelf Life
- 84 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Green
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 123334-10-1, Molecular Weight 579.64 g/mol, Chemical Formula C20H17N3O9S3Ca, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 84 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.