Biochemical Reagents
- Mfr # N30110-25.0
- Zoro # G324792411
product price:
$
1,352.99
/ea
Free Shipping & Returns
Key Features
Purity
95 %
Solubility Type
Water
Container Material
Glass
Form
Powder
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N30110-25.0
- Zoro #
- G324792411
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Purity
- 95 %
- Solubility Type
- Water
- Container Material
- Glass
- Form
- Powder
- Calibration Certificate
- No
- CAS Number
- 53-84-9
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 25 g
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White to Off-White
- Storage Temperature - Maximum
- 8 Degrees C
- Chemical Properties
- Oxidized Free
- Storage Temperature - Minimum
- 2 Degrees C
- Quantity
- 1
- Product Type
- NAD [ß-NAD] [ß-Nicotinamide Adenine Dinucleotide, Oxidized Free Acid Hydrate]
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Chemical Formula
- C21H27N7O14P2 ¿ XH2O
- Container Type
- Bottle
- Molecular Weight
- 681.4 g/mol (Monohydrate)/663.4 g/mol (Anhydrous)
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 53-84-9, Molecular Weight 681.4 g/mol (Monohydrate)/663.4 g/mol (Anhydrous), Chemical Formula C21H27N7O14P2 ¿ XH2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.