Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # N42020-100.0
- Zoro # G124783138
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
B-Naphthoxyacetic Acid
Form
Crystal
Chemical Formula
C12H10O3
Molecular Weight
202.21 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N42020-100.0
- Zoro #
- G124783138
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- B-Naphthoxyacetic Acid
- Form
- Crystal
- Chemical Formula
- C12H10O3
- Molecular Weight
- 202.21 g/mol
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Volume
- 100 g
- Calibration Certificate
- No
- Solubility Type
- 1M NaOH
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Shelf Life
- 24 mo
- CAS Number
- 120-23-0
- Container Type
- Bottle
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 120-23-0, Molecular Weight 202.21 g/mol, Chemical Formula C12H10O3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.