Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P17000-100.0
- Zoro # G424790218
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature - Maximum
8 Degrees C
Quantity
1
Molecular Weight
110.04 g/mol
Calibration Certificate
No
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P17000-100.0
- Zoro #
- G424790218
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Storage Temperature - Maximum
- 8 Degrees C
- Quantity
- 1
- Molecular Weight
- 110.04 g/mol
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Crystalline Powder
- Chemical Properties
- BSE/TSE Free
- pH Level
- 5.0 - 7.0
- Color
- White to Off-White
- CAS Number
- 113-24-6
- Application
- Research or Further Manufacturing Use Only
- Volume
- 100 g
- Container Material
- Plastic
- Solubility Type
- Water
- Storage Temperature - Minimum
- 2 Degrees C
- Product Type
- Pyruvic Acid Sodium Salt [Sodium Pyruvate]
- Container Type
- Can
- Shelf Life
- 36 mo
- Chemical Formula
- C3H3NaO3
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 113-24-6, Molecular Weight 110.04 g/mol, Chemical Formula C3H3NaO3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.