Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P20270-100.0
- Zoro # G924790398
product price:Â
$
1,184.99
/ea
Free Shipping & Returns
Key Features
Form
Crystal
Chemical Properties
BSE/TSE Free
Calibration Certificate
No
Shipping Restrictions
UN2923
Chemical Formula
C7H7FO2S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P20270-100.0
- Zoro #
- G924790398
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Form
- Crystal
- Chemical Properties
- BSE/TSE Free
- Calibration Certificate
- No
- Shipping Restrictions
- UN2923
- Chemical Formula
- C7H7FO2S
- Color
- White
- Solubility Type
- Chloroform, Diethyl Ether
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Volume
- 100 g
- Storage Temperature
- Room Temperature
- Product Type
- PMSF [Phenylmethylsulfonyl Fluoride]
- Shelf Life
- 24 mo
- Purity
- 98.5 %
- Container Material
- Plastic
- Container Type
- Can
- Molecular Weight
- 174.2 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 329-98-6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 329-98-6, Molecular Weight 174.2 g/mol, Chemical Formula C7H7FO2S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2923, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.