Biochemical Reagents
- Mfr # P20350-5.0
- Zoro # G824785609
product price:
$
2,585.99
/ea
Free Shipping & Returns
Key Features
Color
White
Shelf Life
24 mo
Chemical Properties
Dihydrate
Storage Temperature - Maximum
-20 Degrees C
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P20350-5.0
- Zoro #
- G824785609
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Biochemical Reagents
- Color
- White
- Shelf Life
- 24 mo
- Chemical Properties
- Dihydrate
- Storage Temperature - Maximum
- -20 Degrees C
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Molecular Weight
- 378.1 g/mol
- Solubility Type
- Water
- Container Material
- Glass
- CAS Number
- 57775-17-4
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 5 g
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Powder
- Chemical Formula
- C6H10Na3O10P ¿ 2H2O
- Product Type
- 6-Phosphogluconic Acid Trisodium Salt Dihydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 57775-17-4, Molecular Weight 378.1 g/mol, Chemical Formula C6H10Na3O10P ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.