Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # S22040-500.0
- Zoro # G724783170
product price:Â
$
64.49
/ea
Key Features
Storage Temperature
Room Temperature
CAS Number
127-09-3
Molecular Weight
82 g/mol
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Crystalline Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S22040-500.0
- Zoro #
- G724783170
- UPC #
- -
- Country of Origin
- India
- Item
- Biochemical Reagents
- Storage Temperature
- Room Temperature
- CAS Number
- 127-09-3
- Molecular Weight
- 82 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Volume
- 500 g
- Container Material
- Plastic
- Product Type
- Sodium Acetate
- Chemical Formula
- C2H3O2Na
- Shelf Life
- 48 mo
- pH Level
- 7.0 - 9.2
- Solubility Type
- Water
- Calibration Certificate
- No
- Container Type
- Can
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White
- Quantity
- 1
- Chemical Grade
- ACS, USP
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- Anhydrous, BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 127-09-3, Molecular Weight 82 g/mol, Chemical Formula C2H3O2Na, APHA Not Applicable, Chemical Grade ACS, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.