Biochemical Reagents
- Mfr # T82000-5.0
- Zoro # G824787092
product price:
$
52.69
/ea
Key Features
CAS Number
6138-23-4
Molecular Weight
378.3 g/mol
Container Type
Bottle
Volume
5 g
Chemical Properties
BSE/TSE Free, Dihydrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T82000-5.0
- Zoro #
- G824787092
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Biochemical Reagents
- CAS Number
- 6138-23-4
- Molecular Weight
- 378.3 g/mol
- Container Type
- Bottle
- Volume
- 5 g
- Chemical Properties
- BSE/TSE Free, Dihydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Container Material
- Glass
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- pH Level
- 4.5 - 6.5
- Product Type
- D-(+)-Trehalose Dihydrate
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C12H22O11 ¿ 2H2O
- Solubility Type
- Water
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6138-23-4, Molecular Weight 378.3 g/mol, Chemical Formula C12H22O11 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.