Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P55650-500.0
- Zoro # G924791524
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Chemical Properties
BSE/TSE Free
Calibration Certificate
No
Chemical Formula
C9H16NO5.0.5Ca
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P55650-500.0
- Zoro #
- G924791524
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Calibration Certificate
- No
- Chemical Formula
- C9H16NO5.0.5Ca
- Form
- Crystal
- Product Type
- D-Pantothenic Acid Hemicalcium Salt
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 238.3 g/mol
- Color
- White
- Quantity
- 1
- Shelf Life
- 24 mo
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 137-08-6
- Volume
- 500 g
- Storage Temperature - Minimum
- 2 Degrees C
- Storage Temperature - Maximum
- 8 Degrees C
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 137-08-6, Molecular Weight 238.3 g/mol, Chemical Formula C9H16NO5.0.5Ca, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.