Electrode, 6 7/8 in H, Epoxy
- Mfr # ISENH4181AP
- Zoro # G521908059
product price:Â
$
2,042.99
/ea
Free Shipping & Returns
Key Features
Disposability
Single-Use
Shelf Life
12 mo
Series
IntelliCal
Product Type
Electrode
Overall Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISENH4181AP
- Zoro #
- G521908059
- UPC #
- -
- Country of Origin
- United States
- Disposability
- Single-Use
- Shelf Life
- 12 mo
- Series
- IntelliCal
- Product Type
- Electrode
- Junction
- Double
- Electrolyte
- Dritek Gel
- For Use With
- HQD Series Laboratory and Portable meters
- Sub-Category
- Electrode: Other
- Operating Temperature - Maximum
- 122 Degrees F
- Material
- Epoxy, PVC
- Item
- Electrode
- Range
- 0.018 mg/L (10-6M) to 9 g/L (0.5 M) NH4-N
- Test Parameters
- Ammonium
- Includes
- 2980699 Pack of 100 Hach Ammonium Ionic Strength Adjustor (ISA) Powder Pillows, 500 ml Bottles of 15349 10 mg/L, 2406549 10 mg/L, Hach Ammonia Nitrogen Standard Solutions, Isenh4181 Intellical Combination Ammonium Ise, Isenh418101 1 m Cable
- Recommended Use
- Municipal Water, Potable Water, Production Water, Surface Water
- Body Material
- Epoxy
- Operating Temperature - Minimum
- 32 Degrees F
- Shell Material
- Epoxy, PVC
- Compatible Product Type
- HQD Series Laboratory and Portable meters
- Traction Material
- Epoxy, PVC
Dimensions
- Overall Width
- 2 1/4 in
- Cable Length
- 1 m
- Manufacturer Warranty Length
- 6 mo
- Overall Length
- 6 7/8 in
- Wire Rope Length
- 6 7/8 in
- Length
- 6 7/8 in
Description
Electrode, Tip Shape Not Applicable, Body Material Epoxy, Cable Length 1 m, Amplifier Not Applicable, For Use With HQD Series Laboratory and Portable meters, Standards Not Applicable, Shelf Life 12 mo, Junction Double, Electrolyte Dritek Gel, Recommended Use Municipal Water, Potable Water, Production Water, Surface Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.