Biochemical Reagents
- Mfr # S42000-1000.0
- Zoro # G724785501
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
CAS Number
110-15-6
Quantity
1
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Form
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S42000-1000.0
- Zoro #
- G724785501
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biochemical Reagents
- CAS Number
- 110-15-6
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Form
- Solid
- Purity
- 99 %
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- C4H6O4
- Product Type
- Succinic Acid
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Shelf Life
- 48 mo
- Solubility Type
- Water
- Molecular Weight
- 118.1 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Volume
- 1 kg
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 110-15-6, Molecular Weight 118.1 g/mol, Chemical Formula C4H6O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.