Water Testing Equipment/Meters, 7 3/16" H
- Mfr # AP0015.AT1102
- Zoro # G623359261
product price:Â
$
3,654.99
/ea
Free Shipping & Returns
Key Features
Overall Width
17 5/16 in
Includes
1 L Glass Bottle, Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
Compatible Series
TitraLab AT1000
Overall Depth
15 5/8 in
Product Type
Titration Application Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP0015.AT1102
- Zoro #
- G623359261
- UPC #
- -
- Country of Origin
- France
- Includes
- 1 L Glass Bottle, Bottle Stopper, Conical Adapter, Electrode, Glass Syringe, Magnetic Stirring Bar, Plastic Beakers, Pre-Programmed Application on USB Stick
- Compatible Series
- TitraLab AT1000
- Product Type
- Titration Application Pack
- Series
- AT1000
- Compatible Brand
- Hach
- Test Parameters
- Total Acid Number
- Item
- Water Testing Equipment & Meters
- Compatible Manufacturer Part Number
- AT1102, AT1112, AT1122, AT1222
Dimensions
- Overall Width
- 17 5/16 in
- Overall Depth
- 15 5/8 in
- Overall Height
- 7 3/16 in
Description
Water Testing Equipment/Meters,7 3/16" H
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.