Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T18600-1.0
- Zoro # G824794205
product price:Â
$
45.49
/ea
Key Features
CAS Number
1077-28-7
Product Type
DL-Thioctic Acid [DL-a-Lipoic acid]
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
C8H14O2S2
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T18600-1.0
- Zoro #
- G824794205
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- CAS Number
- 1077-28-7
- Product Type
- DL-Thioctic Acid [DL-a-Lipoic acid]
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C8H14O2S2
- Calibration Certificate
- No
- Container Type
- Bottle
- Shelf Life
- 24 mo
- Application
- Research or Further Manufacturing Use Only
- For Laboratory Technique
- HPLC
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 206.3 g/mol
- Chemical Properties
- BSE/TSE Free
- Volume
- 1 g
- Quantity
- 1
- Solubility Type
- Ethanol
- Color
- Yellow
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Container Material
- Glass
- Wire Color
- Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 1077-28-7, Molecular Weight 206.3 g/mol, Chemical Formula C8H14O2S2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.