Biochemical Reagents
- Mfr # C40025-0.005
- Zoro # G824789720
product price:
$
449.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Solubility Type
20 mg/mL DMSO, 5% 10 mg/mL Acetic Acid
CAS Number
9076-44-2
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
C25H30N6O5 ¿ X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C40025-0.005
- Zoro #
- G824789720
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- 20 mg/mL DMSO, 5% 10 mg/mL Acetic Acid
- CAS Number
- 9076-44-2
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C25H30N6O5 ¿ X
- Volume
- 5 mg
- Product Type
- Chymostatin
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bottle
- Container Material
- Plastic
- Color
- White to Off-White
- Concentration
- 10 to 100 uM
- Form
- Powder
- Quantity
- 1
- Molecular Weight
- 602 to 606 g/mol
- Shelf Life
- 24 mo
- Storage Temperature - Maximum
- -20 Degrees C
- Calibration Certificate
- No
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration 10 to 100 uM, CAS Number 9076-44-2, Molecular Weight 602 to 606 g/mol, Chemical Formula C25H30N6O5 ¿ X, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.