Shop SPECTRUM
See all product information
Create Account
Phenolphthalein, Pwdr, Reagent, ACS, 2.5 kg
- Mfr # P1075-2.5KG
- Zoro # G8082702
product price:Â
$
996.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
CAS Number
77-09-8
Chemical Formula
C20H14O4
Shelf Life
24 mo
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1075-2.5KG
- Zoro #
- G8082702
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenolphthalein
- Form
- Powder
- CAS Number
- 77-09-8
- Chemical Formula
- C20H14O4
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Grade
- ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 318.33
- Chemical Container Material
- Plastic
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Phenolphthalein
- Container Material
- Plastic
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Phenolphthalein, Concentration Not Applicable, CAS Number 77-09-8, Molecular Weight 318.33, Chemical Formula C20H14O4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.