Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # D56500-1.0
- Zoro # G524786647
product price:Â
$
75.39
/ea
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Glass
CAS Number
3992-42-5
Shelf Life
24 mo
Volume
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D56500-1.0
- Zoro #
- G524786647
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Glass
- CAS Number
- 3992-42-5
- Shelf Life
- 24 mo
- Volume
- 1 g
- Quantity
- 1
- Calibration Certificate
- No
- Product Type
- 2'-Deoxycytidine Hydrochloride
- Form
- Solid
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 263.68 g/mol
- Chemical Formula
- C9H13N3O4
- Solubility Type
- Water
- Container Type
- Bottle
- Color
- Colorless
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 3992-42-5, Molecular Weight 263.68 g/mol, Chemical Formula C9H13N3O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.