Biochemical Reagents
- Mfr # T38200-500.0
- Zoro # G324794293
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
CAS Number
107-35-7
Form
Crystalline Powder
Calibration Certificate
No
Container Material
Plastic
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T38200-500.0
- Zoro #
- G324794293
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- CAS Number
- 107-35-7
- Form
- Crystalline Powder
- Calibration Certificate
- No
- Container Material
- Plastic
- Container Type
- Can
- Chemical Properties
- Odorless
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 500 g
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C2H7NO3S
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 36 mo
- Molecular Weight
- 125.15 g/mol
- Quantity
- 1
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Product Type
- Taurine [2-Aminoethanesulfonic Acid]
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 107-35-7, Molecular Weight 125.15 g/mol, Chemical Formula C2H7NO3S, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.