Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T38400-1000.0
- Zoro # G324786755
product price:Â
$
2,873.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Storage Temperature
Room Temperature
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Thymine
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T38400-1000.0
- Zoro #
- G324786755
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Thymine
- Color
- White
- Container Type
- Can
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C5H6N2O2
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 126.11 g/mol
- Shelf Life
- 24 mo
- CAS Number
- 65-71-4
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Volume
- 1 kg
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 65-71-4, Molecular Weight 126.11 g/mol, Chemical Formula C5H6N2O2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.