Electrode, 1/2 in Dia, 4 3/8 in H, Glass
- Mfr # STREF1
- Zoro # G2444386
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
For Use With
Liquids
Type
Chloride Electrode
Cable Length
1 m
Body Material
Glass
Tip Shape
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STREF1
- Zoro #
- G2444386
- UPC #
- -
- Country of Origin
- China
- Item
- Electrode
- For Use With
- Liquids
- Type
- Chloride Electrode
- Body Material
- Glass
- Tip Shape
- Cylindrical
- Sub-Category
- Electrodes: Other
- Connector
- Banana Plug
- Operating Temp. Range
- 5 Degrees to 40 Degrees C
- Material
- Glass
- Product Type
- Electrode
- Shelf Life
- 9 mo
- Disposability
- Reusable
- Connection Type
- Banana Plug
- Operating Temperature - Minimum
- 41 Degrees F
- Operating Temperature - Maximum
- 104 Degrees F
- Includes
- 1 m Cable, Storage Bottle
- Shell Material
- Glass
- Compatible Product Type
- Liquids
- Traction Material
- Glass
Dimensions
- Cable Length
- 1 m
- Length
- 4 3/8 in
- Diameter
- 12mm
- Overall Width
- 1/2 in
- Overall Length
- 4 3/8 in
- Overall Diameter
- 1/2 in
- Manufacturer Warranty Length
- 6 mo
- Wire Rope Length
- 4 3/8 in
Description
Electrode, Chloride Electrode, Tip Shape Cylindrical, Operating Temp. Range 5 Degrees to 40 Degrees C, Body Material Glass, Diameter 12mm, Length 110 mm, Cable Length 1 m, Connector Banana Plug, Amplifier Not Applicable, For Use With Liquids, Standards Not Applicable, Shelf Life 9 mo, Junction Not Applicable, Includes 1 m Cable, Storage Bottle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.