Shop ADAM EQUIPMENT
See all product information
Create Account
Polaris Precision Balances-Capacity: 16000g Readability: 0.1g (With Pillar)
- Mfr # PBB 16001e
- Zoro # G823366076
product price:Â
$
2,549.99
/ea
Free Shipping & Returns
Key Features
Housing Material
ABS Plastic
Capacity
16000g
Pan Dimensions
7.3" x 7.3" / 185 x 185mm
Special Features
Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
Interface - Lab Equipment
RS-232 / USB / Ethernet RJ45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PBB 16001e
- Zoro #
- G823366076
- UPC #
- 840886114992
- Country of Origin
- China
- Housing Material
- ABS Plastic
- Capacity
- 16000g
- Special Features
- Backlit Display, Date, Time, External Calibration, Internal Calibration, GLP, RS-232, Ethernet, USB, Security Lock, Weigh Below, Multiple Weighing units
- Interface - Lab Equipment
- RS-232 / USB / Ethernet RJ45
- Weighing Units
- g / mg / ct / dwt / GN / ozt / oz / dr / tl.H / tl.S / tl.T / mm / T / ti / N / custom unit
- Calibration
- External Calibration
- Power Source
- 18VDC 830mA Adapter
- Display
- Backlit LCD Graphical with 1.0" / 26mm high digits
- Scale Readability
- 0.1g
Dimensions
- Pan Dimensions
- 7.3" x 7.3" / 185 x 185mm
Description
Achieve unparalleled precision and efficiency with the Polaris Precision Balances from Adam Equipment. Designed for professionals who demand accuracy and reliability, these balances offer a seamless weighing experience with their intuitive features and robust construction. The large, grade 304 stainless steel pan ensures easy cleaning, making it ideal for laboratories, research facilities, and industrial environments where hygiene is paramount. Polaris Precision Balances are equipped with a generous display and a color-changing backlight, providing clear visual cues for checkweighing. This feature allows users to quickly determine if samples fall within specified limits, enhancing productivity and reducing errors. The fast weighing results ensure that you can keep up with the demands of a busy work environment without compromising on accuracy. For those who require meticulous recordkeeping, the Polaris range supports GLP-compliant data tracking. Printouts include essential information such as date and time, ensuring that your records are always up-to-date and compliant with industry standards. Advanced communication capabilities are built into the balances, featuring standard Bluetooth, RJ45 Ethernet, RS-232, and USB interfaces. This connectivity allows seamless integration with peripheral devices, streamlining data management and enhancing workflow efficiency. Security is also a priority with the Polaris Precision Balances. Each unit includes a security slot for an optional Kensington-type lock and cable, providing peace of mind and helping to prevent theft in shared or high-traffic environments. Choose Polaris Precision Balances for a reliable, user-friendly solution that meets the rigorous demands of modern weighing applications. With their advanced features and durable design, these balances are an investment in accuracy and efficiency, ensuring that your operations run smoothly and effectively.Specifications:
- Max Capacity: 16000g
- Readability: 0.1g
- Linearity: 0.3g
- Pan Size: 7.3in x 7.3in / 185 x 185mm
- Weighing Units: g, mg, ct, dwt, GN, ozt, oz, dr, tl.H, tl.S, tl.T, mm, T, ti, N, custom unit
- Stabilization time: 2
- Communications: RS-232, USB, Ethernet RJ45
- Calibration: External calibration
- Display: Backlit LCD Graphical with 1.0in / 26mm high digits
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.