Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A20560-0.025
- Zoro # G924794631
product price:
$
414.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Chemical Properties
BSE/TSE Free
Shelf Life
36 mo
Solubility Type
Methanol or DMSO, Water
Product Type
Antipain Dihydrochloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20560-0.025
- Zoro #
- G924794631
- UPC #
- -
- Country of Origin
- Germany
- Item
- Biochemical Reagents
- Container Type
- Bottle
- Chemical Properties
- BSE/TSE Free
- Shelf Life
- 36 mo
- Solubility Type
- Methanol or DMSO, Water
- Product Type
- Antipain Dihydrochloride
- Chemical Formula
- C27H44N10O6 ¿ 2HCl
- Application
- Research or Further Manufacturing Use Only
- Volume
- 25 mg
- For Laboratory Technique
- HPLC
- Quantity
- 1
- Calibration Certificate
- No
- Concentration
- 1 to 100 uM
- Storage Temperature - Maximum
- -20 Degrees C
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Purity
- 97 %
- Color
- White
- Molecular Weight
- 677.6 g/mol
- CAS Number
- 37682-72-7
- Wire Color
- White
Description
Biochemical Reagents, Concentration 1 to 100 uM, CAS Number 37682-72-7, Molecular Weight 677.6 g/mol, Chemical Formula C27H44N10O6 ¿ 2HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.