Biochemical Reagents
- Mfr # T82000-25.0
- Zoro # G524784230
product price:
$
79.65
/ea
Key Features
Molecular Weight
378.3 g/mol
Chemical Properties
BSE/TSE Free, Dihydrate
CAS Number
6138-23-4
Shipping Restrictions
Chemical Not Regulated For Transport
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T82000-25.0
- Zoro #
- G524784230
- UPC #
- -
- Country of Origin
- Japan
Details
- Item
- Biochemical Reagents
- Molecular Weight
- 378.3 g/mol
- Chemical Properties
- BSE/TSE Free, Dihydrate
- CAS Number
- 6138-23-4
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- pH Level
- 4.5 - 6.5
- Container Type
- Bottle
- Volume
- 25 g
- Product Type
- D-(+)-Trehalose Dihydrate
- Storage Temperature
- Room Temperature
- Container Material
- Glass
- Solubility Type
- Water
- Shelf Life
- 36 mo
- Chemical Formula
- C12H22O11 ¿ 2H2O
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Crystalline Powder
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6138-23-4, Molecular Weight 378.3 g/mol, Chemical Formula C12H22O11 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.