Biochemical Reagents
- Mfr # T82000-250.0
- Zoro # G324791735
product price:
$
434.99
/ea
Free Shipping & Returns
Key Features
Product Type
D-(+)-Trehalose Dihydrate
Container Type
Bottle
Calibration Certificate
No
Storage Temperature
Room Temperature
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T82000-250.0
- Zoro #
- G324791735
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Product Type
- D-(+)-Trehalose Dihydrate
- Container Type
- Bottle
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Chemical Formula
- C12H22O11 ¿ 2H2O
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Shelf Life
- 36 mo
- Color
- White
- Molecular Weight
- 378.3 g/mol
- Application
- Research or Further Manufacturing Use Only
- Form
- Crystalline Powder
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free, Dihydrate
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 250 g
- pH Level
- 4.5 - 6.5
- CAS Number
- 6138-23-4
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6138-23-4, Molecular Weight 378.3 g/mol, Chemical Formula C12H22O11 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.