Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # T82000-50.0
- Zoro # G824790863
product price:
$
123.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Product Type
D-(+)-Trehalose Dihydrate
Solubility Type
Water
CAS Number
6138-23-4
Form
Crystalline Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T82000-50.0
- Zoro #
- G824790863
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Container Type
- Bottle
- Product Type
- D-(+)-Trehalose Dihydrate
- Solubility Type
- Water
- CAS Number
- 6138-23-4
- Form
- Crystalline Powder
- Color
- White
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C12H22O11 ¿ 2H2O
- Chemical Properties
- BSE/TSE Free, Dihydrate
- Container Material
- Glass
- pH Level
- 4.5 - 6.5
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 50 g
- Shelf Life
- 36 mo
- Molecular Weight
- 378.3 g/mol
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 6138-23-4, Molecular Weight 378.3 g/mol, Chemical Formula C12H22O11 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.