Biological Buffers
- Mfr # S28200-1000.0
- Zoro # G124784494
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bottle
Container Material
Plastic
Color
Colorless
Shipping Restrictions
Chemical Not Regulated For Transport
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S28200-1000.0
- Zoro #
- G124784494
- UPC #
- -
- Country of Origin
- United States
- Item
- Biological Buffers
- Container Type
- Bottle
- Container Material
- Plastic
- Color
- Colorless
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Form
- Liquid
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 1185-53-1/77-86-1, 151-21-3, 7732-18-5
- Shelf Life
- 18 mo
- Product Type
- Stacking Buffer 4X Solution
- Quantity
- 1
- Volume
- 1 L
- Application
- Research or Further Manufacturing Use Only
- pH Level
- 6.5 - 7.0
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 1185-53-1/77-86-1, 151-21-3, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.