Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # C30060-1000.0
- Zoro # G724786157
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
CAS Number
1135-40-6
Molecular Weight
221.3 g/mol
Solubility Type
Water
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C30060-1000.0
- Zoro #
- G724786157
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- CAS Number
- 1135-40-6
- Molecular Weight
- 221.3 g/mol
- Solubility Type
- Water
- Shelf Life
- 24 mo
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Volume
- 1 kg
- Storage Temperature
- Room Temperature
- Chemical Formula
- C9H19NO3S
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Product Type
- CAPS [3-(Cyclohexylamino)-1-Propanesulphonic Acid]
- pH Level
- 4.9 - 6.0
- Color
- White
- Container Type
- Can
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 1135-40-6, Molecular Weight 221.3 g/mol, Chemical Formula C9H19NO3S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.