Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # B78000-5000.0
- Zoro # G524783752
product price:Â
$
5,611.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
BSE/TSE Free
Chemical Formula
C11H26N2O6
Color
White
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B78000-5000.0
- Zoro #
- G524783752
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- Chemical Properties
- BSE/TSE Free
- Chemical Formula
- C11H26N2O6
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- pH Level
- 10.4 - 11.0
- Molecular Weight
- 282.3 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 36 mo
- Quantity
- 1
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- Volume
- 5 kg
- Container Type
- Bucket
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- BIS-TRIS Propane [1,3-Bis (TRIS (Hydroxymethyl) Methylamino) Propane]
- Calibration Certificate
- No
- Container Material
- Plastic
- CAS Number
- 64431-96-5
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 64431-96-5, Molecular Weight 282.3 g/mol, Chemical Formula C11H26N2O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.