Shop SPECTRUM
See all product information
Create Account
Bromo Naphthalic Anhydride -8, 5g
- Mfr # B0858-5G
- Zoro # G8268598
product price:Â
$
68.29
/ea
Key Features
Molecular Weight
F.W. 277.07
Chemical Formula
C12H5BrO3
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0858-5G
- Zoro #
- G8268598
- UPC #
- -
- Country of Origin
- Japan
- Item
- Bromo Naphthalic Anhydride -8
- Molecular Weight
- F.W. 277.07
- Chemical Formula
- C12H5BrO3
- Chemical Container Type
- Bottle
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- CAS Number
- 81-86-7
Dimensions
- Chemical Container Size
- 5 g
Description
Bromo Naphthalic Anhydride -8, CAS Number 81-86-7, Molecular Weight F.W. 277.07, Chemical Formula C12H5BrO3, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.