Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # S23175-5000.0
- Zoro # G024791929
product price:
$
527.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Calibration Certificate
No
Product Type
Sodium Phosphate Heptahydrate
Molecular Weight
268.07 g/mol
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23175-5000.0
- Zoro #
- G024791929
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Biological Buffers
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Product Type
- Sodium Phosphate Heptahydrate
- Molecular Weight
- 268.07 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bucket
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- Container Material
- Plastic
- Volume
- 5 kg
- CAS Number
- 7782-85-6
- Chemical Properties
- BSE/TSE Free, Dibasic, Heptahydrate
- Chemical Formula
- Na2HPO4 ¿ 7H2O
- Solubility Type
- Water
- Color
- White
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7782-85-6, Molecular Weight 268.07 g/mol, Chemical Formula Na2HPO4 ¿ 7H2O, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 191
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.