Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # C40020-1000.0
- Zoro # G324786908
product price:Â
$
848.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Volume
1 kg
Form
Crystalline Powder
Color
White
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C40020-1000.0
- Zoro #
- G324786908
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biological Buffers
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 1 kg
- Form
- Crystalline Powder
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 5.0 - 6.0
- Product Type
- CHES [2-(N-Cyclohexylamino) Ethanesulfonic Acid]
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- Water
- Quantity
- 1
- Container Type
- Can
- Molecular Weight
- 207.3 g/mol
- CAS Number
- 103-47-9
- Chemical Formula
- C8H17NO3S
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- Calibration Certificate
- No
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 103-47-9, Molecular Weight 207.3 g/mol, Chemical Formula C8H17NO3S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.