Biological Buffers
- Mfr # P41425-3000.0
- Zoro # G424783388
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bucket
Volume
3 kg
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P41425-3000.0
- Zoro #
- G424783388
- UPC #
- -
- Country of Origin
- India
- Item
- Biological Buffers
- Container Type
- Bucket
- Volume
- 3 kg
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Potassium Phosphate
- Form
- Powder
- Color
- White
- Chemical Properties
- Anhydrous, Dibasic
- Molecular Weight
- 174.2 g/mol
- Storage Temperature
- Room Temperature
- Chemical Formula
- K2HPO4
- CAS Number
- 7758-11-4
- Shelf Life
- 36 mo
- Quantity
- 1
- Solubility Type
- Water
- pH Level
- 8.5 - 9.6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7758-11-4, Molecular Weight 174.2 g/mol, Chemical Formula K2HPO4, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.