Biological Buffers
- Mfr # M81950-250.0
- Zoro # G124792819
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Color
White
Product Type
MOPSO Sodium Salt
Container Material
Plastic
Application
Research or Further Manufacturing Use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M81950-250.0
- Zoro #
- G124792819
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Color
- White
- Product Type
- MOPSO Sodium Salt
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Can
- CAS Number
- 79803-73-9
- Molecular Weight
- 247.2 g/mol
- Shelf Life
- 36 mo
- Calibration Certificate
- No
- Chemical Formula
- C7H14NO5SNa
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Crystalline Powder
- Volume
- 250 g
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Storage Temperature
- Room Temperature
- pH Level
- 8.9 - 9.7
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 79803-73-9, Molecular Weight 247.2 g/mol, Chemical Formula C7H14NO5SNa, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.