Shop SPECTRUM
See all product information
Create Account
Sand, Washed and Dried, 2.5kg
- Mfr # S1020-2.5KG13
- Zoro # G7987353
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Lab
Chemical Container Type
Bottle
CAS Number
14808-60-7
Chemical Container Size
2.5 kg
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1020-2.5KG13
- Zoro #
- G7987353
- UPC #
- -
- Country of Origin
- United States
- Item
- Sand, Washed and Dried
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
- CAS Number
- 14808-60-7
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sand, Washed and Dried, CAS Number 14808-60-7, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.